Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 709BZ Dial Indicator 0.0005 Grad 0.06 Range Wh | AE9XBF 6NAZ7 / 64215

STARRETT 709BZ 64215 Dial Indicator 0.0005 Grad 0.06 Range Wh

Item: AE9XBF Model: 709BZCross Ref: 6NAZ7 / 64215
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€716.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.0005" to +0.0005"
Bearing TypeJeweled
Contact Point Dia.0.078"
Contact Point Length0.812"
Contact Point StyleCarbide
Dial ColorWhite
Dial Size1 3/8"
Graduations0.001"
IncludesNot Included
Indicator StyleHorizontal
Range Per Revolution0.03"
ReadingBalanced
Operation TypeLever Style

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.56
Ship length (cm)13.72
Ship width (cm)7.62
HS code9017308000
Country of OriginUS

Product Variants

ProductModelAccuracyRangeGraduationsRange Per RevolutionDial SizeReadingDial ColorContact Point Dia.Price
STARRETT 708AZ Dial Test Indicator 0-0.010 In | AC4GZF 2ZUK1 / 64212 708AZ-0.0001" to +0.0001"0.01"0.0001"0.01"1 1/2"BalancedWhite0.078"€556.25
STARRETT 709AZ Test Indicator Only 1.375in Diameter 0-0.030 | AC4GZG 2ZUK2 / 64214 709AZ-0.0005" to +0.0005"0.03"------€481.80
STARRETT 708ACZ Test Indicator With Acc 0-0.010 In | AC4GZH 2ZUK3 / 64217 708ACZ-0.0001" to +0.0001"0.01"------€722.30
STARRETT 709ACZ Dial Test Indicator 0-0.030 Inch 1.375 Diameter | AC4GZJ 2ZUK4 / 64219 709ACZ-0.0005" to +0.0005"0.03"0.0005"0.03"1 1/2"BalancedWhite0.078"€580.06
STARRETT 709BCZ Dial Test Indicator 0-0.060 Inch 1.375 Diameter | AC4GZK 2ZUK5 / 64220 709BCZ-0.0005" to +0.0005"-0.0005"0.06"1 3/8"BalancedWhite0.078"€672.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 709BZ 64215 Dial Indicator 0.0005 Grad 0.06 Range Wh
€716.51 /unit