Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 66 Thickness Gage 26 Straight Leaves | AC4HHP 2ZVC7 / 50314

STARRETT 66 50314 Thickness Gage 26 Straight Leaves

Item: AC4HHP Model: 66Cross Ref: 2ZVC7 / 50314
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€142.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThickness Gage
Calibration CertificateNo
ConstructionTempered Steel
LeavesStraight
Locking DeviceYes
Number Of Leaves26
Range0.0015" to 0.025"
Resolution0.001"
Size Of Leaves1/2" x 3 1/32"
ApplicationUsed In Automotive, Aviation, Diesel And Farm Equipment Manufacture And Service And Also In Jig, Fixture, Gage And Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances And Gear Play, Fitting Pistons, Rings And Pins And Gaging Narrow Slots
Blade Length3 1/32"
Blade MaterialSteel
Blade StyleShort Blade
Blade Width1/4" to 1/2"
ColorSilver
Dimension TypeInch
FinishUnfinished
Included Blades0.0015", 0.002", 0.0025", 0.003" to 0.025"" 0.001"crements
Included CertificationNone
Leave TypeStraight
MarkingsInch
MaterialTempered Steel
Maximum Thickness - Inch0.025"
Minimum Thickness - Inch0.0015"
Non-magneticNo
Non-marringNo
Number Of Feeler Blades26
Range0.0015" to 0.025"
Thickness (in)0.0015" to 0.025"
Thickness Range0.0015" to 0.025"
Tolerance+/-0.00025"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)9.4
Ship width (cm)2.54
HS code9017308000
Country of OriginUS

Product Details:

Starrett 66 thickness / feeler gauge is used to measure gap widths by inserting the gauge into a gap and the thickness of materials such as metal, plastic, paper and more. This data aids in quality control, ensuring compliance with specifications and standards and helps identify defects or variations in material thickness. This Starrett feeler gauge is ideal for the automotive, aerospace and construction industries where precise material thickness is essential for safety, durability and performance.

Features:

  • This Starrett feeler gauge has 26 steel feeler blades ranging from 1/4 inch to 1/2 inch in width, facilitating precise gap measurements.
  • This thickness gauge offers a unique locking device that securely holds the chosen blade in position, preventing any accidental adjustments during measurements.
  • It is equipped with laser-etched inch markings on each blade for quick and easy identification, enhancing efficiency and reducing measurement errors.
  • This 66 feeler gauge has a micro-adjustment mechanism, allowing for ultra-precise gap measurements, even in tight spaces.

Frequently Asked Questions:

Q. What is the tolerance of Starrett 66 thickness gauge?

A. This gauge offers a tolerance of +/-0.00025 inches.

Q. What maintenance is required for the gage to ensure its longevity?

A. To maintain the gage's performance, keep the blades clean and free from debris. Regularly lubricating the locking mechanism can also help ensure smooth operation over time.

Q. What is the tolerance of Starrett 66 thickness gauge?

A. This gauge offers a tolerance of +/-0.00025 inches.

Q. What maintenance is required for the gage to ensure its longevity?

A. To maintain the gage's performance, keep the blades clean and free from debris. Regularly lubricating the locking mechanism can also help ensure smooth operation over time.

Product Variants

ProductModelRangeConstructionNumber Of LeavesLeavesLocking DeviceSize Of LeavesResolutionLong Form Calibration CertificatePrice
STARRETT 66T Thickness Gage 26 Tapered Leaves | AC4HHQ 2ZVC8 / 50315 66T0.0015" to 0.025"Tempered Steel26TaperedYes-0.001"-€134.56
STARRETT 467 Thickness Gage 13 Straight Leaves | AC4HJC 2ZVE1 / 52464 4670.0015" to 0.2"Tempered Steel13StraightYes1/2" x 4 1/2"0.001"-€183.73
STARRETT 572A Thickness Gage 22 Straight Leaves | AC4HJF 2ZVE4 / 57098 572A0.0015" to 0.035"Tempered Steel22StraightYes1/2" x 3 1/32"0.001"No€157.34
STARRETT 66B Thickness Gage 0.0015-0.035 In | AD6XDY 4CEN4 / 57097 66B0.0015" to 0.035"Tempered Tool Steel31StraightYes1/2" x 3 1/32"-No€137.05
STARRETT 66MA Thickness Gage Straight 0.05-1.0mm | AE6MVY 5UAC5 / 55974 66MA0.05 mm to 1 mmTempered Steel20StraightYes12.7 mm x 77 mm--€111.59
STARRETT 173MAT Thickness Gage Tapered 0.03-0.50mm | AE6MVZ 5UAC6 / 57087 173MAT0.03 mm to 0.5 mmTempered Steel13TaperedYes12.7 mm x 77 mm--€113.76
STARRETT 667-1/2 Thickness Gage 0.0005 Inch 1/2 x 12 In | AE6MWA 5UAC7 / 64209 667-1/20.0005"Tempered Steel1StraightNo1/2" x 12"--€29.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 66 50314 Thickness Gage 26 Straight Leaves
€142.11 /unit