Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 659BZ Indicator With Magnetic Holder Attachments | AC4GZW 2ZUN1 / 55948

STARRETT 659BZ 55948 Magnetic Base Indicator Holder

Item: AC4GZW Model: 659BZCross Ref: 2ZUN1 / 55948
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,727.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator with Magnetic Holder
Accuracy-0.0005" to +0.0005"
Base Depth3"
Calibration CertificateNo
ColorBlack
FinishBlack
Magnetic Pull150 lbs.
Range0" to 0.125"
Agd NumberAGD 2
Base Height2.375"
Base Length2.375"
Base Size2.375" L x 2 3/8 W x 2.375" H
Base Width2.375"
Case TypeMetal case
Compatible Indicator MountsLug
Dial ColorWhite
Dial Reading0-25-0
Dial Size2.5"
Dimension TypeInch
Graduations0.0005"
Included Base Manufacturer Model No659AZ
Included CertificationCertificate of Inspection
Includes CaseYes
Includes SnugNo
Indicator StylePlunger
Long Form Calibration CertificateNo
Magnet TypePermanent
Maximum Measurement - Inch1/8"
Maximum Reach9 1/2"
Minimum Measurement - Inch0"
Operation TypeMechanical
ReadingBalanced
Resolution0.0005"
StandardsAGD

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)17.27
Ship length (cm)46.48
Ship width (cm)17.02
HS code8505904000
Country of OriginUS

Product Details:

    • Starrett 659 Series magnetic base indicator holder featuring a post sung with dual holes for accurately positioning dial indicators at desired vertical angles and heights
    • Facilitates 360-degree gauge rod rotation and comes equipped with a rotary ON / OFF switch for user convenience

Product Variants

ProductModelMagnetic PullBase DepthRangeAccuracyCalibration CertificateColorFinishPrice
STARRETT 657EZ Magnetic Base With Indicator 2.25" Dial Size | AC4GZQ 2ZUL5 / 52751 657EZ100 lbs.1 5/8"0" to 0.125"-0.0005" to +0.0005"NoBlackBlack€862.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 659BZ 55948 Magnetic Base Indicator Holder
€1,727.21 /unit