Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 642Z Dial Depth Gauge, 0 Inch To 8.6 Inch Range, +/-0.001 Inch Accuracy, 0.001 Inch Graduations | CU4NHZ

STARRETT 642Z 65103 Dial Depth Gauge, 0 Inch To 8.6 Inch Range, +/-0.001 Inch Accuracy, 0.001 Inch Graduations

Item: CU4NHZ Model: 642ZCross Ref: 26Z146 / 65103
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,064.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Accuracy-0.001" to +0.001"
Base Length2 1/2"
Base StyleFull
CertificationNo
Contact Point ShapePoint
Depth Gauge TypeInterchangeable Rod Depth Gauge
Dial ColorWhite
Dial PositionTop
Dial Reading0 µm to 100 µm
Dimension TypeInch
Graduations0.001"
IncludesCase , Yes
Max. Measurement8 3/5"
Maximum Measurement8 3/5"
Min. Measurement0.0"
Number Of Gauges0
Number Of Measuring Rods5
Operation TypeMechanical
Range0" to 8.6"
Range Per Revolution0.1"
Resolution0.001"
Rod Dia.1/4"
Rotating SpindleNo
Spc OutputNo
Case IncludedYes
Included CertificationNo
Maximum Measurement - Inch8.6"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)6.6
Ship length (cm)20.32
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelBase LengthNumber Of Measuring RodsGraduationsMaximum MeasurementDial PositionDial ReadingRange Per RevolutionOperation TypePrice
STARRETT 640JZ Dial Depth Gauge, 0 Inch To 0.5 Inch Range, +/-0.001 Inch Accuracy | CU4NHW 640JZ2 1/2"10.0005"1/2"Side0 µm to 50 µm0.05"Mechanical€606.11
STARRETT 640RJZ Dial Depth Gauge, 0 Inch To 0.5 Inch Range, +/-0.001 Inch Accuracy | CU4NHX 640RJZ2 1/2"10.0005"1/2"Side0 µm to 50 µm0.05"Mechanical€658.81
STARRETT 642AZ Dial Depth Gauge, 0 Inch To 8.6 Inch Range, +/-0.001 Inch Accuracy, 0.001 Inch Graduations | CU4NHY 642AZ4"50.001"8 3/5"Top0 µm to 100 µm0.1"Mechanical€843.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 642Z 65103 Dial Depth Gauge, 0 Inch To 8.6 Inch Range, +/-0.001 Inch Accuracy, 0.001 Inch Graduations
€1,064.12 /unit