Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 579D Telescoping Gage | CU4PCV

STARRETT 579D 52613 Telescoping Gage

Item: CU4PCV Model: 579DCross Ref: 30C269 / 52613
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Gage
Handle Length (in)2 3/8"
Handle Length (mm)60 mm
Range (in)1 1/4" to 2 1/8"
Range (mm)32 mm to 54 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)9.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 579D 52613 Telescoping Gage
€79.29 /unit