STARRETT 57353 Flat Stock, 1/8 Inch Thickness x 1/2 Inch Width x 36 Inch Length | DZ2NTV

STARRETT 57353 Flat Stock, 1/8 Inch Thickness x 1/2 Inch Width x 36 Inch Length

Item: DZ2NTV Model: 57353
In Stock

Get it by Tuesday, Jun 10

€58.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Length (in)36"
MaterialA-2
Size ToleranceOversize
Thickness (in)1/8"
Width (in)1/2"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)0.32
Ship length (cm)91.44
Ship width (cm)1.27
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 57353 Flat Stock, 1/8 Inch Thickness x 1/2 Inch Width x 36 Inch Length
€58.28 /unit