STARRETT 54912 Flat Stock, Low Carbon, 3/32 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length | DZ2QCW

STARRETT 54912 Flat Stock, Low Carbon, 3/32 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length

Item: DZ2QCW Model: 54912
In Stock

Get it by Tuesday, Jun 17

€73.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)3/32"
Width (in)1 1/2"

Shipping Info:

Ship weight (kg) 0.7155
Ship height (cm)0.4
Ship length (cm)60.96
Ship width (cm)3.81
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54912 Flat Stock, Low Carbon, 3/32 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length
€73.01 /unit