STARRETT 54903 Flat Stock, Low Carbon, 1/8 Inch Thickness x 5 Inch Width x 24 Inch Length | DZ2PHJ

STARRETT 54903 Flat Stock, Low Carbon, 1/8 Inch Thickness x 5 Inch Width x 24 Inch Length

Item: DZ8UXL Model: 54903
In Stock

Get it by Tuesday, Jun 17

€161.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)1/8"
Width (in)5"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)0.32
Ship length (cm)60.96
Ship width (cm)12.7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54903 Flat Stock, Low Carbon, 1/8 Inch Thickness x 5 Inch Width x 24 Inch Length
€161.05 /unit