STARRETT 54894 L S Starrett Company 54894

Item: DJ8YGW Model: 54894
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)1/8"
Width (in)3/4"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54894 L S Starrett Company 54894