STARRETT 54883 L S Starrett Company 54883

Item: DJ7KGJ Model: 54883
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)3/32"
Width (in)1"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54883 L S Starrett Company 54883