STARRETT 54882 L S Starrett Company 54882

Item: DB6GTU Model: 54882
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)3/32"
Width (in)3/4"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54882 L S Starrett Company 54882