STARRETT 54871 L S Starrett Company 54871

Item: DG3BFX Model: 54871
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)1/16"
Width (in)2"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54871 L S Starrett Company 54871