Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 54870 Flat Stock, Low Carbon, 1/16 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length | DZ2QCU

STARRETT 54870 Flat Stock, Low Carbon, 1/16 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length

Item: DZ2QCU Model: 54870
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Length (in)24"
MaterialLC
Size ToleranceStandard
Thickness (in)1/16"
Width (in)1 1/2"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)0.16
Ship length (cm)60.96
Ship width (cm)3.81
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 54870 Flat Stock, Low Carbon, 1/16 Inch Thickness x 1-1/2 Inch Width x 24 Inch Length
€112.68 /unit