Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 530CI-600 Tape Measure, 3/8 Inch Sizex50 ft, 1/16 mm | CU4PCH

STARRETT 530CI-600 65949 Tape Measure, 3/8 Inch Sizex50 ft, 1/16 mm

Item: CU4PCH Model: 530CI-600Cross Ref: 44WG27 / 65949
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipNo
Blade MaterialSteel
Case ColorBlack
Blade ColorYellow
Blade MaterialSteel
Case ColorBlack
Case MaterialVinyl/Steel
Graduation StyleEnglish
Graduation Style NumberL3
Length (ft)50'
Reel TypeSteel
Width (inches)3/8"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)11.43
HS code9017800000
Country of OriginCN

Product Variants

ProductModelBlade CoatingCase ColorPrice
STARRETT 530JT-50 Diameter Tape Measure, 3/8 Inch X 50Ft, 100Ths | CU4PBT 530JT-50-Black€69.37
STARRETT KTX12-12ME-N Tape Measure, 1/2 Inch Sizex12 3.5m, 1/16 mm | CU4PBU KTX12-12ME-N--€12.20
STARRETT KTXP106-16-N Tape Measure, 1 Inch Sizex 16 ft 1/16 mm | CU4PBV KTXP106-16-NNylon-€30.11
STARRETT KTXP106-16ME-N Tape Measure, 1 Inch Sizex 16ft /5m, 1/16 mm | CU4PBW KTXP106-16ME-N--€29.88
STARRETT KTXP106-25-N Tape Measure, 1 Inch Sizex 25 ft 1/16 mm | CU4PBX KTXP106-25-NNylon-€41.00
STARRETT KTXP106-26ME-N Tape Measure, 1 Inch Sizex 26ft /8m, 1/16 mm | CU4PBY KTXP106-26ME-N--€44.87
STARRETT KTX1-26ME-N Tape Measure, 1 Inch Sizex 26ft /8m, 1/16 mm | CU4PBZ KTX1-26ME-N--€31.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 530CI-600 65949 Tape Measure, 3/8 Inch Sizex50 ft, 1/16 mm
€90.49 /unit