Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 530-15CM Tape Measure, 3/8 Inch Sizex 15 Meters | CU4PCG

STARRETT 530-15CM 65956 Tape Measure, 3/8 Inch Sizex 15 Meters

Item: CU4PCG Model: 530-15CMCross Ref: 44WG24 / 65956
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.72 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Blade ColorYellow
Blade MaterialSteel
Case ColorBlack
Case MaterialVinyl, Steel
End TypeHook ring
Graduation StyleMetric
Graduation Style NumberL8
Graduations1 mm
Length (m)15m
Protective CoatingPolyurethane over Baked Enamel
Reel MaterialSteel
Width (mm)9.5 mm
Winding Mechanism1:1

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)11.43
HS code9017800000
Country of OriginCN

Product Variants

ProductModelBlade CoatingCase ColorPrice
STARRETT 530JT-50 Diameter Tape Measure, 3/8 Inch X 50Ft, 100Ths | CU4PBT 530JT-50-Black€69.37
STARRETT KTX12-12ME-N Tape Measure, 1/2 Inch Sizex12 3.5m, 1/16 mm | CU4PBU KTX12-12ME-N--€12.20
STARRETT KTXP106-16-N Tape Measure, 1 Inch Sizex 16 ft 1/16 mm | CU4PBV KTXP106-16-NNylon-€30.11
STARRETT KTXP106-16ME-N Tape Measure, 1 Inch Sizex 16ft /5m, 1/16 mm | CU4PBW KTXP106-16ME-N--€29.88
STARRETT KTXP106-25-N Tape Measure, 1 Inch Sizex 25 ft 1/16 mm | CU4PBX KTXP106-25-NNylon-€41.00
STARRETT KTXP106-26ME-N Tape Measure, 1 Inch Sizex 26ft /8m, 1/16 mm | CU4PBY KTXP106-26ME-N--€44.87
STARRETT KTX1-26ME-N Tape Measure, 1 Inch Sizex 26ft /8m, 1/16 mm | CU4PBZ KTX1-26ME-N--€31.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 530-15CM 65956 Tape Measure, 3/8 Inch Sizex 15 Meters
€88.72 /unit