Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 3811A Portable Hardness Tester | AH2QNK 30A649 / 69881

STARRETT 3811A 69881 Portable Hardness Tester, Brinell, Rockwell, Shore And Vickers Scale, 5.96 x 2.938 Inch

Item: AH2QNK Model: 3811ACross Ref: 30A649 / 69881
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,857.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Hardness Tester
ApplicationMetal Working/Manufacturing
Batteries IncludedYes
Battery SizeAA
Body StylePortable
Data Output TypeCable
Durometer Body StylePortable
For MaterialsMetal Parts
For Use WithMetal Parts , Metal Parts, Castings
IncludesCalibrated Test Block, Cleaning Brush, Carry Case
Includes BatteryYes
Includes CaseYes
Length1"
Operation TypeDigital
Output TypeCable
ScaleBrinell, Rockwell, Shore, Vickers
Spc OutputNo
Tip Angle (degrees)
TypeKA Counter, Scales
Width6"

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)10.41
Ship length (cm)43.94
Ship width (cm)25.91
HS code9031808080
Country of OriginCN

Product Details:

Starrett 3811A portable hardness tester measures hardness through non-destructive means, aiding in quality control, material selection and equipment maintenance. By determining a material's hardness, engineers can ensure compliance with standards, identify wear-resistant materials, and detect potential defects.is a precision instrument utilised across industries to assess the hardness of materials on-site. Its compact design and user-friendly interface make it ideal for manufacturing, construction and maintenance applications.

Features:

  • Starrett 3811A portable hardness tester is equipped with USB output to simplify data transfer, enhancing efficiency and record-keeping.
  • It has a low power indicator for indicating low battery status.
  • This portable hardness tester has memory capacities up to 100 test groups for supporting effective data management.
  • It features a dynamic touchscreen interface that simplifies test parameter setup and result analysis, enhancing user interaction and efficiency.
  • It has a multi-directional impact device, enabling hardness measurements on complex surfaces without compromising accuracy or repeatability.

Frequently Asked Questions:

Q. What hardness scales does Starrett 3811A portable hardness tester support?

A. It supports various scales, including Rockwell, Brinell, Vickers and Shore.

Q. Does this hardness tester require regular maintenance?

A. Regular cleaning and calibration are essential for maintaining accurate and reliable performance.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 3811A 69881 Portable Hardness Tester, Brinell, Rockwell, Shore And Vickers Scale, 5.96 x 2.938 Inch
€4,857.57 /unit