Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 3732XFL-4 Electronic Micrometer 3-4 Inch 0.00005 Res | AE6NAP 5UAT1 / 12271

STARRETT 3732XFL-4 12271 Electronic Micrometer, 3 to 4 Inch Range

Item: AE6NAP Model: 3732XFL-4Cross Ref: 5UAT1 / 12271
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€647.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Digital Micrometer
Accuracy-0.0001" to +0.0001"
AnvilFlat
Anvil MaterialCarbide
Battery IncludedYes
Calibration CertificateNo
Coolant ResistantNo
Includes CaseYes
Ip RatingNot Rated
Long Form Calibration CertificateNo
Max. Measurement4"
Minimum Measurement - Inch3"
OperationElectronic
Operation TypeDigital
Spc OutputNo
SpindleFlat
Spindle Dia.1/4"
Spindle MaterialCarbide
Spindle ShapeFlat
ThimbleFriction
Thimble TypeFriction
Anvil ShapeFlat
Case IncludedYes
Dimension TypeInch, Metric
Display TypeHigh Contrast LCD
IncludesKey Spanner
Includes BatteryYes
Lock Nut TypeRing
Maximum Measurement - Inch4"
Maximum Measurement - Mm101 mm
Minimum Measurement - Mm76 mm
Range3" to 4", 76 mm to 101 mm
Resolution0.00005"
Spindle Diameter0.25"

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)5.08
Ship length (cm)31.5
Ship width (cm)18.29
HS code9017304000
Country of OriginCN

Product Variants

ProductModelSpc OutputIp RatingLong Form Calibration CertificateResolutionRangeThimble TypeAnvil MaterialSpindle MaterialPrice
STARRETT 3732XFL-2 Electronic Micrometer 1-2 Inch 0.00005 Res | AE6NAM 5UAR9 / 12269 3732XFL-2NoNot RatedNo0.0"1" to 2"FrictionCarbideCarbide€348.06
STARRETT 3732XFL-3 Electronic Micrometer 2-3 Inch 0.00005 Res | AE6NAN 5UAT0 / 12270 3732XFL-3NoNot RatedNo--FrictionCarbideCarbide€482.89
STARRETT 3732XFL-5 Electronic Micrometer 4-5 Inch 0.00005 Res | AE6NAQ 5UAT2 / 12272 3732XFL-5NoNot RatedNo--FrictionCarbideCarbide€697.27
STARRETT 3732XFL-6 Electronic Micrometer 5-6 Inch 0.00005 Res | AE6NAR 5UAT3 / 12273 3732XFL-6NoNot RatedNo--FrictionCarbideCarbide€916.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 3732XFL-4 12271 Electronic Micrometer, 3 to 4 Inch Range
€647.30 /unit