Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 261L Mechanical Micrometer Head 0 To 1/2 In | AC4GXK 2ZUD6 / 55944

STARRETT 261L 55944 Mechanical Micrometer Head 0 To 1/2 In

Item: AC4GXK Model: 261LCross Ref: 2ZUD6 / 55944
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€421.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Micrometer Head
Accuracy0.0001"
CertificationInspection Report With Declaration Of Conformity
Dimension TypeInch
Features+/-0.0001 In Accuracy, Micro-Lapped Measuring Face, One-Piece Spindle, Quick-Reading Figures
Included CertificationInspection Report With Declaration Of Conformity
IncludesSpanner
Lock Nut TypeRing
Long Form Calibration CertificateNo
Max. Measurement1/2"
Mouting Hub Dia.3/8"
Operation TypeMechanical
Range0" to 1/2"
Resolution0.001"
Rotating SpindleNo
Scale FinishSatin Chrome
Spc OutputNo
SpindleFlat
Spindle Dia.1/5"
Spindle MaterialSteel
Spindle ShapeFlat
Thimble TypePlain
Maximum Measurement - Inch1/2"
Minimum Measurement - Inch0"
Mouting Hub Diameter3/8"
Rotating Spindle (yes/no)No
Spindle Diameter1/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)9.65
Ship width (cm)3.05
HS code9017304000
Country of OriginUS

Product Details:

    • Starrett 261L is a micrometer head used for precise measurement of small-sized objects (0 - 0.5 inches).
    • It features a micro-lapped measuring face for accurate flatness / squareness and a ring-type knurled sleeve design to provide a secure grip.
    • The graduations on this Starrett mechanical micrometer are at increments of 0.001 inch.
    • It can be easily adjusted using the non-rotating steel spindle, which further prevents unintentional scale movement.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 261L 55944 Mechanical Micrometer Head 0 To 1/2 In
€421.78 /unit