Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 25-631J Dial Indicator 0-1 Inch 0-50-0 | AD6XEW 4CER7 / 53304

STARRETT 25-631J 53304 Dial Indicator, 1 Inch Range, 0-50 Dial Reading

Item: AD6XEW Model: 25-631JCross Ref: 4CER7 / 53304
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€402.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Accuracy-0.0005" to +0.0005"
Agd No.AGD 2
Back TypeLug On Center, Flat Back
Bearing TypeJeweled
Bezel TypeSharp
Calibration CertificateNot Included
Case FinishNo Glare Satin Finish
ConstructionRugged And Simple Unit
Contact Point Dia.1/4"
Contact Point StyleBall
DesignUniversally Fitting
Dial ColorWhite
Dial FinishNon-Reflecting White Eggshell
Dial Reading0 µm to 50 µm
Dial Size2 1/4"
FeaturesShockless, Hardened Steel Gear Train
Gear MaterialHardened Stainless Steel
Graduations0.005"
IncludesNo Certification Included
MechanismSpecial Non-Shock
Pinion MaterialHardened Stainless Steel
Rack MaterialHardened Stainless Steel
Range Per Revolution0.05"
ReadingBalanced
Series25 Series
Spindle MaterialHardened Stainless Steel
Stem Dia.3/8"
Stem MaterialHardened Stainless Steel
Agd NumberAGD 2
Bezel LockYes
Contact Point ShapeRadius
Dimension TypeInch
Includes CaseNo
Maximum Measurement - Inch1"
Non-magneticNo
Operation TypePlunger
Range0" to 1"
Shock ResistantYes
StandardsAGD

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)15.75
Ship width (cm)10.41
HS code9017308000
Country of OriginUS

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelAccuracyReadingGraduationsRange Per RevolutionBack TypeDial ReadingCalibration CertificateDial SizePrice
STARRETT 25-441J Dial Indicator Agd Group 2 0-1.000 In | AC4GYV 2ZUH9 / 53295 25-441J-0.001" to +0.001"Continuous0.001"0.1"Lug On Center, Flat Back0 µm to 100 µmNot Included2 1/4"€267.02
STARRETT 25-441J W/SLC Dial Indicator With Slc 0-1.000 In | AC8VEF 3DZR3 / 66863 25-441J W/SLC-0.001" to +0.001"Continuous0.001"0.1"Lug On Center-No2 1/4"€319.35
STARRETT 25-341J Dial Indicator 0-1 Inch 0-100 | AD6XER 4CER3 / 53287 25-341J-0.001" to +0.001"Continuous0.01"0.1"Lug On Center, Flat Back0-50-0Not Included2 1/4"€293.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 25-631J 53304 Dial Indicator, 1 Inch Range, 0-50 Dial Reading
€402.03 /unit