Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 25-441/5J Dial Indicator 0-100 0-0.500 In | AC4GYU 2ZUH8 / 53293

STARRETT 25-441/5J 53293 Dial Indicator, Continuous Dial, 0.5 Inch Range, 0-100 Dial Reading

Item: AC4GYU Model: 25-441/5JCross Ref: 2ZUH8 / 53293
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€369.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Accuracy-0.001" to +0.001"
Back TypeLug
Bearing TypeJeweled
BezelAdjustable
Bezel TypeAdjustable
Calibration CertificateNo
ColorWhite
Contact Point Dia.1/4"
Contact Point StyleBall
Dial ColorWhite
Dial Size2 1/4"
FinishSatin Chrome
Graduations0.001"
Range0" to 1/2"
Range Per Revolution0.1"
ReadingContinuous
Agd NumberAGD 2
Bezel LockYes
Contact Point ShapeRadius
Dial Reading0-100
Dimension TypeInch
Includes CaseNo
Long Form Calibration CertificateNo
Maximum Measurement - Inch1/2"
Minimum Measurement - Inch0"
Non-magneticNo
Number Of Indicators1
Operation TypePlunger
Shock ResistantYes
StandardsAGD
Stem Dia.0.375"
Stem Thread Size#4-48

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)16
Ship width (cm)10.41
HS code9017308000
Country of OriginUS

Product Details:

    • Contact Points (0.250")

Product Variants

ProductModelAccuracyBack TypeRangeGraduationsRange Per RevolutionReadingDial ColorContact Point StylePrice
STARRETT 25-211J Dial Indicator Agd Group 2 0-0.025 In | AC4GYR 2ZUH6 / 53255 25-211J-0.0001" to +0.0001"Lug0" to 0.025"-----€420.06
STARRETT 25-341/5J Dial Indicator 0-50-0 0-0.500 In | AC4GYT 2ZUH7 / 53285 25-341/5J-0.001" to +0.001"Lug0" to 1/2"0.001"0.1"BalancedWhiteBall€300.44
STARRETT 25-481J Dial Indicator Agd Group 2 0-10.00mm | AC4GYW 2ZUJ1 / 53297 25-481J-0.01" to +0.01"Lug On Center0 mm to 10 mm0.01 mm1 mmContinuousYellowRadius€361.16
STARRETT 25-881J Dial Indicator Agd Group 2 0-25.00mm | AC4GYX 2ZUJ2 / 53307 25-881J-0.01" to +0.01"Lug0 mm to 25 mm0.01 mm1 mmContinuousYellowBall€354.93
STARRETT 25-141J Dial Indicator 0-0.250 Inch 0-50-0 | AD6XEN 4CEP9 / 53240 25-141J-0.001" to +0.001"Lug On Center0" to 1/4"0.001"0.1"BalancedWhiteBall€305.77
STARRETT 25-2041J Dial Indicator 0-2 Inch 0-100 | AD6XEP 4CER1 / 53309 25-2041J-0.001" to +0.001"Lug On Center------€560.56
STARRETT 25-3041J Dial Indicator 0-3 Inch 0-50-0 | AD6XEQ 4CER2 / 53310 25-3041J-0.001" to +0.001"Lug On Center0" to 3"0.001"0.1"BalancedWhiteBall€765.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 25-441/5J 53293 Dial Indicator, Continuous Dial, 0.5 Inch Range, 0-100 Dial Reading
€369.03 /unit