Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 25-381J Dial Indicator - Lug Back, 0 To 10 mm Range, Balanced Reading, 0-50-0 Dial Reading, Agd 2 | CU4NQQ

STARRETT 25-381J 53289 Dial Indicator - Lug Back, 0 To 10 mm Range, Balanced Reading, 0-50-0 Dial Reading, Agd 2

Item: CU4NQQ Model: 25-381JCross Ref: 26Z486 / 53289
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€518.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Accuracy-0.01 mm to +0.01 mm
Back TypeLug On Center
Bearing TypeJeweled
Bezel LockYes
Contact Point Dia.1/4"
Contact Point ShapeRadius
Dial ColorYellow
Dial Reading0 to 50
Dial Size2 1/4"
Dimension TypeMetric
Graduations0.01 mm
Includes CaseNo
Long Form Calibration CertificateNo
Maximum Measurement10 mm
Min. Measurement0 mm
Non-magneticNo
Number Of Indicators1
Operation TypePlunger
Range0 mm to 10 mm
Range Per Revolution1 mm
ReadingBalanced
Shock ResistantYes
Stem Dia.3/8"
Stem Thread Size#4-48
Agd NumberAGD 2
Bezel LockYes
Graduations0.01 mm
Includes CaseNo
Long Form Calibration CertificateNo
Maximum Measurement10 mm
Maximum Measurement - Mm10 mm
Minimum Measurement - Mm0 mm
Non-magneticNo
Range Per Revolution1 mm
Resolution (mm)0.01 mm
Shock ResistantYes
StandardsAGD
Stem Dia.3/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)16
Ship width (cm)10.67
HS code9031808080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 25-381J 53289 Dial Indicator - Lug Back, 0 To 10 mm Range, Balanced Reading, 0-50-0 Dial Reading, Agd 2
€518.73 /unit