Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 234MA-400 End Measuring Rod 11mm With Rubber Handle | AE9ZMH 6PCK1 / 51000

STARRETT 234MA-400 51000 End Measuring Rod 11mm With Rubber Handle

Item: AE9ZMH Model: 234MA-400Cross Ref: 6PCK1 / 51000
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Measuring Rod w/Grip
Diameter11 mm
Range400 mm
Diameter11 mm
Length (mm)400 mm
Range400 mm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.27
Ship length (cm)48.51
Ship width (cm)3.81
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 234MA-400 51000 End Measuring Rod 11mm With Rubber Handle
€175.26 /unit