Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 234MA-125 End Measuring Rod 6.3mm With Rubber Handle | AE9ZLW 6PCJ0 / 50978

STARRETT 234MA-125 50978 End Measuring Rod 6.3mm With Rubber Handle

Item: AE9ZLW Model: 234MA-125Cross Ref: 6PCJ0 / 50978
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Measuring Rod w/Grip
Diameter6.3 mm
Dimension TypeMetric
End ShapeRound
No. Of Pieces1
Range125 mm
Included Lengths125 mm
Length125 mm
Rod StyleRod with Rubber Handle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)13.97
Ship width (cm)3.05
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 234MA-125 50978 End Measuring Rod 6.3mm With Rubber Handle
€85.29 /unit