Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 224AARLZ Interchangeable Anvil Micrometer 0-4 In | AE6MKT 5TZX8 / 50770

STARRETT 224AARLZ 50770 Interchangeable Anvil Micrometer 0-4 In

Item: AE6MKT Model: 224AARLZCross Ref: 5TZX8 / 50770
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,111.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterchangeable Anvil Micrometer
Accuracy-0.0001" to +0.0001"
AnvilFlat
Anvil MaterialSteel
Anvil Size0.3"
Case TypePlastic
Coolant ResistantNo
Dimension TypeInch
Frame MaterialCast Iron
FunctionOne-Piece Spindle, Large Thimble Diameter, Micro-Lapped Measuring Faces, Sleeve Adjustment, Suitable Wrenches
IncludesYes
Lock Nut TypeRing
Long Form Calibration CertificateNo
Max. Measurement4"
Operation TypeDigital, Mechanical , Mechanical , Mechanical Digital
Resolution0.001"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.3"
Spindle MaterialSteel
Spindle Size0.3"
Thimble TypeRatchet
Anvil ShapeFlat
Case IncludedYes
Range0" to 4"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.3"

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)3.56
Ship length (cm)28.7
Ship width (cm)13.46
HS code9017304000
Country of OriginUS

Product Details:

    • Rotating Spindle (Yes/No) (Yes)

Product Variants

ProductModelOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypeRotating SpindlePrice
STARRETT 224ARLZ Interchangeable Anvil Micrometer 2-6 In | AE6MKU 5TZX9 / 50772 224ARLZMechanicalInch-0.0001" to +0.0001"0.001"NoNoRatchetYes€833.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 224AARLZ 50770 Interchangeable Anvil Micrometer 0-4 In
€1,111.81 /unit