Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 196B5 Test Indicator Back Plunger 0.200 In | AE6MZJ 5UAL6 / 50717

STARRETT 196B5 50717 Test Indicator Back Plunger 0.200 In

Item: AE6MZJ Model: 196B5Cross Ref: 5UAL6 / 50717
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€361.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.001" to +0.001"
Bearing TypeJeweled
Dial ColorWhite
Dial Size1 1/2"
Graduations0.001"
IncludesIndicator With 3 Contact Points And Adaptor Only
Indicator StyleVertical
Range0" to 1/5"
Range Per Revolution0.1"
ReadingBalanced
Dimension TypeInch
Included CertificationCertificate of Inspection
Maximum Measurement - Inch1/5"
Operation TypeMechanical

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.06
Ship length (cm)9.4
Ship width (cm)6.35
HS code9017308000
Country of OriginUS

Product Variants

ProductModelReadingDial SizeBack TypeRangeAccuracyGraduationsRange Per RevolutionDial ColorPrice
STARRETT 196A1Z Dial Indicator With Case | AC4GYZ 2ZUJ4 / 50697 196A1ZContinuous1 1/2"-0" to 1/5"-0.001" to +0.001"0.001"0.1"White€495.39
STARRETT 196B1 Dial Test Indicator 0-0.200 In | AC4GZA 2ZUJ5 / 50699 196B1Continuous1 1/2"Non Removable0" to 1/5"-0.001" to +0.001"0.001"0.1"White€262.56
STARRETT 196A5Z Test Indicator Set Back Plunger 0.200 In | AE6MZH 5UAL5 / 50714 196A5ZBalanced1 1/2"-0" to 1/5"-0.001" to +0.001"0.001"0.1"White€478.43
STARRETT 196A6Z Dial Indicator Antimagnetic Back Plunger | AE6NBK 5UAV0 / 50701 196A6ZContinuous1 3/8"Flat0" to 1/5"-0.001" to +0.001"0.001"0.1"White€545.82
STARRETT 650A1Z Dial Indicator 0.001 Grad 0 To 0.200 White | AE9XAU 6NAY6 / 64475 650A1Z--Flat0" to 1/5"-0.001" to +0.001"---€729.24
STARRETT 196B6 Dial Indicator 0.001 Grad 0 To 0.200 White | AE9XBB 6NAZ3 / 50702 196B6Continuous1.45"Flat0" to 1/5"-0.001" to +0.001"0.001"0.1"White€366.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 196B5 50717 Test Indicator Back Plunger 0.200 In
€361.77 /unit