Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 124MDZ Mechanical Solid-Rod Inside Micrometer Set, 50 to 800 mm Range, +/-0.003 mm Accuracy | CU4NQA

STARRETT 124MDZ 56144 Mechanical Solid-Rod Inside Micrometer Set, 50 to 800 mm Range, +/-0.003 mm Accuracy

Item: CU4NQA Model: 124MDZCross Ref: 30A214 / 56144
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,701.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer Set
Accuracy-0.003 mm to +0.003 mm
Case TypePadded Case
Contact Point MaterialSteel
Contact Point ShapeCurved
FeaturesAdjustable For Length, Measuring Rods Are Solid, Hardened And Ground Anvils, Quick-Reading Figures, 6-1/2 In Long Handle Is Available
Included Ranges50 mm to 800 mm
Includes CaseYes
Inside Micrometer TypeSolid Rod Inside Micrometer
Lock Nut TypeScrew
Maximum Measurement800 mm
Min. Measurement50 mm
Movement Of Screw13 mm, 25 mm
Number Of Measuring Rods10
Number Of Micrometers2
Operation TypeMechanical
Range50 mm to 800 mm
Resolution0.01 mm
Rod Dia.1/4"
SpindleCurved
Thimble TypePlain
Case IncludedYes
Included CertificationNone
Maximum Measurement - Mm800 mm
Minimum Measurement - Mm50 mm
Rod Diameter1/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.33
Ship length (cm)67.56
Ship width (cm)16.26
HS code9017304000
Country of OriginUS

Product Variants

ProductModelResolutionRangeAccuracyContact Point MaterialMin. MeasurementThimble TypeMovement Of ScrewNumber Of Measuring RodsPrice
STARRETT 124AZ Inside Micrometer Set 2 To 8 In | AC4GWY 2ZUC4 / 50542 124AZ0.001"2" to 8"-0.005" to +0.005"Steel-Plain1/2"6€536.68
STARRETT 124BZ Inside Micrometer Set 2 To 12 In | AC4GWZ 2ZUC5 / 50546 124BZ0.001"2" to 12"-0.005" to +0.005"Steel-Plain1/2"10€619.75
STARRETT 823AZ Inside Micrometer 1-1/2 To 8 In | AC4GXA 2ZUC6 / 53050 823AZ0.001"----Plain1/2"5€591.11
STARRETT 823BZ Inside Micrometer 1-1/2 To 12 In | AC4GXB 2ZUC7 / 53052 823BZ0.001"----Plain1/2"8€708.60
STARRETT 823EZ Inside Micrometer 4 To 40 In | AC4GXC 2ZUC8 / 53056 823EZ0.001"4" to 40"---Plain1"10€1,101.88
STARRETT S78XTFZ Mechanical 3-Point Inside Micrometer Set, Inch to Inch Range, +/-0.0002 Inch Accuracy | CU4NPW S78XTFZ0.00025"--0.0002" to +0.0002"Carbide-Friction--€7,134.63
STARRETT S78XTEZ Mechanical 3-Point Inside Micrometer Set, 3/4 Inch to Inch Range | CU4NPX S78XTEZ--------€5,007.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 124MDZ 56144 Mechanical Solid-Rod Inside Micrometer Set, 50 to 800 mm Range, +/-0.003 mm Accuracy
€1,701.08 /unit