Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 124CZ Inside Micrometer Set 8 To 32 In | AE6MVQ 5UAA8 / 50550

STARRETT 124CZ 50550 Inside Micrometer Set 8 To 32 In

Item: AE6MVQ Model: 124CZCross Ref: 5UAA8 / 50550
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,389.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer Set
Accuracy-0.005" to +0.005"
AnvilFlat
Anvil MaterialHardened Steel
Case TypePadded Case
Contact Point MaterialSteel
Contact Point ShapeFlat
IncludesCase
Includes CaseYes
Lock Nut TypeScrew
Max. Measurement32"
Minimum Measurement - Inch8"
Movement Of Screw1" , 1/2"
Number Of Gauges1
Number Of Measuring Rods4 , 6
Number Of Micrometers1
Operation TypeMechanical
Range8" to 32"
Resolution0.001"
Rod Dia.1/4"
Rod TypeSolid
Rotating SpindleNo
Spc OutputNo
Spindle MaterialHardened Steel
Thimble TypeFriction , Plain
Case IncludedYes
Included CertificationNone
Maximum Measurement - Inch32"
Rod Diameter1/4"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)5.08
Ship length (cm)68.33
Ship width (cm)13.97
HS code9017304000
Country of OriginUS

Product Details:

    • Rotating Spindle (Yes/No) (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 124CZ 50550 Inside Micrometer Set 8 To 32 In
€1,389.99 /unit