STARRETT-UK SA385 BU2DCS-2 Jig Saw Blade, Dual Cut, Unified Shank, 50 mm Size, Pack Of 2

Item: CX8XEC Model: SA385Cross Ref: BU2DCS-2 / 12480
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemJigsaw Blade
Blade/application TypeWood Cutting, Straight And Curved Cuts
Blades Per Pack2
Body MaterialBi-Metal Unique
Cutting DirectionDual Cut
Cutting Thickness4 mm to 20 mm
Shank TypeUnified
ToothGround
Tpi (25mm)9-19

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)15.49
Ship width (cm)8.13
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA295SA2952-
RFQ
SA300SA3005-
RFQ
SA302SA30220-
RFQ
SA303SA303100-
RFQ
SA304SA3042-
RFQ
SA305SA3055-
RFQ
SA307SA30720-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA385 BU2DCS-2 Jig Saw Blade, Dual Cut, Unified Shank, 50 mm Size, Pack Of 2