STARRETT-UK SA2719845 BTR121014-2 Reciprocating Saw Blade, Pack Of 2

Item: CX8XJB Model: SA2719845Cross Ref: BTR121014-2 / 11480
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Application Description (material)Rescue & Demolition - All Materials
Application Material Thickness (in)5/32" - 3/8"
Application Material Thickness (mm)4-10mm
Blade Length (in)12"
Blade Length (mm)300mm
Blade Thickness (in).063"
Blade Thickness (mm)1.6mm
Blade Width (in)1"
Blade Width (mm)25mm

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)1.27
Ship length (cm)40.01
Ship width (cm)5.41
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA22675SA226752-
RFQ
SA22685SA226855-
RFQ
SA271961SA2719612-
RFQ
SA271962SA2719625-
RFQ
SA271964SA27196450-
RFQ
SA271965SA2719652-
RFQ
SA271966SA2719665-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA2719845 BTR121014-2 Reciprocating Saw Blade, Pack Of 2