STARRETT-UK SA271973 BR81014-50 Reciprocating Saw Blade, Pack Of 50

Item: CX8XHC Model: SA271973Cross Ref: BR81014-50 / 11912
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Application Description (material)Rescue & Demolition - All Materials
Application Material Thickness (in)5/32" - 3/8"
Application Material Thickness (mm)4-10mm
Blade Length (in)8"
Blade Length (mm)203mm
Blade Thickness (in).050"
Blade Thickness (mm)1.3mm
Blade Width (in)3/4"
Blade Width (mm)19mm

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)3.4
Ship length (cm)22.5
Ship width (cm)11.71
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA22675SA226752-
RFQ
SA22685SA226855-
RFQ
SA271961SA2719612-
RFQ
SA271962SA2719625-
RFQ
SA271964SA27196450-
RFQ
SA271965SA2719652-
RFQ
SA271966SA2719665-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA271973 BR81014-50 Reciprocating Saw Blade, Pack Of 50