STARRETT-UK SA1970 B810P-250 Reciprocating Saw Blade, Pack Of 250

Item: CX8XFG Model: SA1970Cross Ref: B810P-250 / 13031
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
ApplicationPallet Dismantling
Application Material Thickness1/4" to 1"
Blade ShapeStraight
Blades In Pack250
Dimensions8" x 3/4" x 0.035"
PackagingPaper Box
Shank TypeUnified
Tpi10

Shipping Info:

Ship weight (kg) 6.192
Ship height (cm)6.1
Ship length (cm)21.08
Ship width (cm)10.67
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA1967SA196720-
RFQ
SA1973SA197320-
RFQ
SA1975SA1975250-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA1970 B810P-250 Reciprocating Saw Blade, Pack Of 250