STARRETT-UK SA1955 B624-2 Reciprocating Saw Blade, Pack Of 2

Item: CX8XFD Model: SA1955Cross Ref: B624-2 / 16980
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Application Description (material)Metal
Application Material Thickness (in)5/32" - 3/8"
Application Material Thickness (mm)4-10mm
Blade Length (in)6"
Blade Length (mm)152mm
Blade Thickness (in).035"
Blade Thickness (mm)0.89mm
Blade Width (in)3/4"
Blade Width (mm)19mm

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)0.51
Ship length (cm)24.89
Ship width (cm)5.33
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA1593SA15932-
RFQ
SA15932SA159325-
RFQ
SA1594SA15942-
RFQ
SA15942SA159425-
RFQ
SA1595SA15952-
RFQ
SA15952SA159525-
RFQ
SA1855SA18552-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA1955 B624-2 Reciprocating Saw Blade, Pack Of 2