STARRETT-UK AY711 D68MM Diamond Hole Saw, 68 mm Diameter

Item: CX8XUG Model: AY711Cross Ref: D68MM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Hole Saw
Arbor TypeXA2 Or XA10
Body MaterialSteel
Clam PackYes
ColorSilver
Cutting Depth1 5/8"
Diameter2 11/16"
Teeth TypeSynthetic Diamond Grit
Thread Size5/8"-18

Shipping Info:

Country of OriginCN

Product Variants

ProductModelMPNPrice
AY612AY612-
RFQ
AY615AY615-
RFQ
AY618AY618-
RFQ
AY621AY621-
RFQ
AY624AY624-
RFQ
AY627AY627-
RFQ
AY630AY630-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AY711 D68MM Diamond Hole Saw, 68 mm Diameter