STARRETT-UK AW242 BS1214-5 Power Hacksaw Blade, 12 Inch Size, 14 Thread Per Inch, Pack Of 5

Item: CX8XKF Model: AW242Cross Ref: BS1214-5 / 40098
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness (in)up to 3/8"
Application Material Thickness (mm)up to 10mm
Blade Length (in)12"
Blade Length (mm)300mm
Blade Pitch (tpi)14
Blade Thickness (in).050"
Blade Thickness (mm)1.25mm
Blade Width (in)1-1/8"
Blade Width (mm)28mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.02
Ship length (cm)3.3
Ship width (cm)4.32
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AW239AW2395-
RFQ
AW245AW2455-
RFQ
AW2455AW24555-
RFQ
AW260AW2605-
RFQ
AW267AW2675-
RFQ
AW2745AW27455-
RFQ
AW2755AW27555-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW242 BS1214-5 Power Hacksaw Blade, 12 Inch Size, 14 Thread Per Inch, Pack Of 5