STARRETT-UK AW157 RS850-4 / 16175 Power Hacksaw Blade, 34 Inch Size, 4 Thread Per Inch, Pack Of 1

Item: CX8YDB Model: AW157Cross Ref: RS850-4 / 16175
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness (in)up to 3-1/2"
Application Material Thickness (mm)up to 90mm
Blade Length (in)34"
Blade Length (mm)850mm
Blade Pitch (tpi)4
Blade Thickness (in).118"
Blade Thickness (mm)3mm
Blade Width (in)2-3/8"
Blade Width (mm)60mm

Shipping Info:

Ship weight (kg) 1.2105
Ship height (cm)0.51
Ship length (cm)90.17
Ship width (cm)8.89
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV890AV8905-
RFQ
AV922AV9225-
RFQ
AV945AV9455-
RFQ
AV963AV9631-
RFQ
AV964AV9641-
RFQ
AV987AV9871-
RFQ
AW002AW0021-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW157 RS850-4 / 16175 Power Hacksaw Blade, 34 Inch Size, 4 Thread Per Inch, Pack Of 1