STARRETT-UK AW136 RS550-10 Power Hacksaw Blade, 22 Inch Size, 10 Thread Per Inch, Pack Of 1

Item: CX8YCF Model: AW136Cross Ref: RS550-10 / 40185
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness0" to 3/4"
Blades In Pack1
Body MaterialHSS
Dimensions22" x 1 3/4" x 0.075"
PackagingCarton Envelope
Pinhole Dia.0.413"
Tpi10

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)11.99
Ship length (cm)57.99
Ship width (cm)5.51
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV869AV8695-
RFQ
AV906AV9065-
RFQ
AV919AV9195-
RFQ
AV927AV9275-
RFQ
AV933AV9335-
RFQ
AV939AV9395-
RFQ
AV9395AV93955-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW136 RS550-10 Power Hacksaw Blade, 22 Inch Size, 10 Thread Per Inch, Pack Of 1