STARRETT-UK AW118 RS400-10 Power Hacksaw Blade, 16 Inch Size, 10 Thread Per Inch, Pack Of 5

Item: CX8YCC Model: AW118Cross Ref: RS400-10 / 40181
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness (in)up to 3/4"
Application Material Thickness (mm)up to 20mm
Blade Length (in)16"
Blade Length (mm)400mm
Blade Pitch (tpi)10
Blade Thickness (in).075"
Blade Thickness (mm)2mm
Blade Width (in)1-1/4"
Blade Width (mm)32mm

Shipping Info:

Ship weight (kg) 1.0755
Ship height (cm)8
Ship length (cm)32.51
Ship width (cm)38
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV869AV8695-
RFQ
AV906AV9065-
RFQ
AV919AV9195-
RFQ
AV927AV9275-
RFQ
AV933AV9335-
RFQ
AV939AV9395-
RFQ
AV9395AV93955-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW118 RS400-10 Power Hacksaw Blade, 16 Inch Size, 10 Thread Per Inch, Pack Of 5