STARRETT-UK AW106 RS350-6 Power Hacksaw Blade, 14 Inch Size, 6 Thread Per Inch, Pack Of 5

Item: CX8YDP Model: AW106Cross Ref: RS350-6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness0" to 1 1/2"
Blades In Pack5
Body MaterialHSS
Dimensions14" x 1 1/4" x 0.075"
PackagingPlastic Tube
Pinhole Dia.0.334"
Tpi6

Shipping Info:

Ship height (cm)3.2
Ship length (cm)35
Ship width (cm)0.2
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV918AV9185-
RFQ
AV924AV9245-
RFQ
AV925AV9255-
RFQ
AV930AV9305-
RFQ
AV934AV9345-
RFQ
AV9345AV93455-
RFQ
AV946AV9465-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW106 RS350-6 Power Hacksaw Blade, 14 Inch Size, 6 Thread Per Inch, Pack Of 5