STARRETT-UK AV687 RS1224 Hand Hacksaw Blade, 12 Inch Size, 24 Thread Per Inch, HSS, Pack Of 50

Item: CX8YBN Model: AV687Cross Ref: RS1224
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHack Saw Blade
Blades In Pack50
Body MaterialHSS
Dimensions12" x 1/2" x 0.025"
Material Cutting Section1/8" to 7/16"
PackagingTube Pack
Tpi24

Shipping Info:

Ship height (cm)1.3
Ship length (cm)30
Ship width (cm)0.08
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV822AV8222-
RFQ
AV8225AV822510-
RFQ
AV82272AV8227250-
RFQ
AV826AV8262-
RFQ
AV8307AV830750-
RFQ
AV8322AV83222-
RFQ
AV8323AV832310-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AV687 RS1224 Hand Hacksaw Blade, 12 Inch Size, 24 Thread Per Inch, HSS, Pack Of 50