STARRETT CV152  | CX4AWP 440MZ-150RL

STARRETT-UK 440MZ-150RL 52120 Depth Micrometer

Item: CX4AWP Model: 440MZ-150RLCross Ref: 52120
In Stock

Get it by Tuesday, Jun 17

€539.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy (mm)Mic head '+/-.0025mm; Rods '+/-.005mm
Base Length (mm)63.5mm
Electronic Or MechanicalMechanical
Graduations (mm)0.01mm
Lock Nut TypeRing Type Knurled
Measuring Rods (qty)6
Micrometer TypeDepth
Range (mm)0-150mm
Rod Diameter (mm)3.2mm

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)3.56
Ship length (cm)26.42
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK 440MZ-150RL 52120 Depth Micrometer
€539.87 /unit