STARRETT CU9560  | CX4AWH 436.1MXRL-175

STARRETT 436.1MXRL-175 72740 Outside Micrometer

Item: CX4AWH Model: 436.1MXRL-175Cross Ref: 72740
In Stock

Get it by Tuesday, Jun 10

€467.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy (mm)+/-.005mm
Anvil TypeFlat
Anvil/spindle MaterialCarbide
Graduations (mm)0.01mm
Lock Nut TypeKnurled Ring Type
Micrometer TypeOutside
Range (mm)150-175mm
Spindle TypeFlat
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)4.32
Ship length (cm)36.83
Ship width (cm)19.56
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 436.1MXRL-175 72740 Outside Micrometer
€467.27 /unit