STARRETT DX4790  | CX4AZN 234MA-625

STARRETT 234MA-625 67800 End Measuring Rod

Item: CX4AZN Model: 234MA-625Cross Ref: 67800
In Stock

Get it by Tuesday, Jun 10

€254.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Diameter (mm)11mm
End GeometrySpherical
Handle TypeInsulated
Length (mm)625mm
Product TypeIndividual Standard
Slc CertificationOptional Add-On

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.81
Ship length (cm)71.12
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 234MA-625 67800 End Measuring Rod
€254.75 /unit