Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY VIDMAR P20/10P Drawer Partition - Pack Of 10 | AC3AYN 2Q212

STANLEY VIDMAR P20/10P Drawer Partition - Pack Of 10

Item: AC3AYN Model: P20/10PCross Ref: 2Q212
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPartition
Compartment Width2 5/8"
Length25 1/2"
Number Of Slots32
Number Of Spaces32
TypeModular Drawer Cabinet

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)4.83
Ship length (cm)64.77
Ship width (cm)0.25
HS code9403908041
Country of OriginUS

Product Variants

ProductModelTypeNumber Of SpacesCompartment WidthNumber Of SlotsPkg. Qty.Price
STANLEY VIDMAR P30/10P Drawer Partition - Pack Of 10 | AC3AYP 2Q213 P30/10PModular Drawer Cabinet322 5/8"3210€168.96
STANLEY VIDMAR P40/10P Drawer Partition - Pack Of 10 | AC3AYQ 2Q214 P40/10PModular Drawer Cabinet322 5/8"3210€185.44
STANLEY VIDMAR P50/10P Drawer Partition - Pack Of 10 | AC3AYR 2Q215 P50/10PModular Drawer Cabinet322 5/8"3210€203.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY VIDMAR P20/10P Drawer Partition - Pack Of 10
€168.92 /unit