Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY VIDMAR D2007/25P Drawer Divider - Pack Of 25 | AC3AXM 2Q128

STANLEY VIDMAR D2007/25P Drawer Divider - Pack Of 25

Item: AC3AXM Model: D2007/25PCross Ref: 2Q128
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
Compartment Width5 1/8"
Length5 1/2"
Number Of Spaces7
TypeModular Drawer Cabinet
For Drawer Height1 7/8"
For Drawer Width/depth5 1/2"
Overall Depth1/8"
Overall Height1 7/8"
Overall Length5 1/2"
Product TypeDrawer Divider

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)4.83
HS code9403908041
Country of OriginUS

Product Variants

ProductModelNumber Of SpacesCompartment WidthTypeFor Drawers W/heightPkg. Qty.Price
STANLEY VIDMAR D2004/25P Drawer Divider - Pack Of 25 | AC3AXJ 2Q125 D2004/25P42 5/8"Modular Drawer Cabinet-25€33.67
STANLEY VIDMAR D2005/25P Drawer Divider - Pack Of 25 | AC3AXK 2Q126 D2005/25P53 1/2"Modular Drawer Cabinet-25€34.30
STANLEY VIDMAR D2006/25P Drawer Divider - Pack Of 25 | AC3AXL 2Q127 D2006/25P64 1/4"Modular Drawer Cabinet-25€41.23
STANLEY VIDMAR D2008/25P Drawer Divider - Pack Of 25 | AC3AXN 2Q129 D2008/25P85 7/8"Modular Drawer Cabinet-25€48.40
STANLEY VIDMAR D2010/25P Drawer Divider - Pack Of 25 | AC3AXP 2Q130 D2010/25P107 1/2"Modular Drawer Cabinet-25€33.90
STANLEY VIDMAR D2011/25P Drawer Divider - Pack Of 25 | AC3AXQ 2Q131 D2011/25P118 1/4"Modular Drawer Cabinet-25€41.48
STANLEY VIDMAR D2016/25P Drawer Divider - Pack Of 25 | AC3AXR 2Q133 D2016/25P1612 1/4"Modular Drawer Cabinet-25€51.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY VIDMAR D2007/25P Drawer Divider - Pack Of 25
€46.77 /unit