Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY SECURITY SOLUTIONS 641ULSTL80P Continuous Hinge 6 feet Full Mortise Gray | AG3EUQ 33GN86

STANLEY SECURITY SOLUTIONS 641ULSTL80P Continuous Hinge 6 feet Full Mortise Gray

Item: AG3EUQ Model: 641ULSTL80PCross Ref: 33GN86
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€442.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Hinge
ColorGray
FinishEnamel
HardwareIncluded
Hole Spacing3"
HolesWith
Holes Per Leaf20
Knuckle Length2"
Leaf Thickness0.075"
Length6"
MaterialSteel
MountingFull Mortise
Pin Dia.1/4"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion180°
Stanley Class Number641
Stanley Edp Number161060
Width2.187"
Door Leaf Height79 1/8"
Door Leaf Thickness0.075"
Door Leaf Width2 3/16"
FeaturesDistribute Weight Evenly on the Door and Door Frame, Full Length Channel Cap
Frame Leaf Thickness0.075"
Frame Leaf Width2 3/16"
Includes HardwareHardware Included
Load Capacity600 lbs.
Mounting StyleFull Mortise
Number Of Holes Per Leaf20
Overall Height79 1/8"
Overall Knuckle Height2"
Overall Width4 3/8"
Pin Diameter1/4"
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)13.46
Ship length (cm)217.17
Ship width (cm)13.46
HS code8302106030

Product Details:

    • Standard-duty continuous hinge conforming to ANSI A81011B and A81022B, as well as ADA standards
    • Features non-handed orientation to allow mounting on both right- and left-hand doors
    • Max load capacity: 600 lb
    • Can support doors up to 1-3/4 inch thick & 7 ft. long

Product Variants

ProductModelFinishMaterialHoles Per LeafPin MaterialColorStanley Class NumberStanley Edp NumberPin Dia.Price
STANLEY SECURITY SOLUTIONS 641 UL STL FM DOOR HINGE 7 641 UL STL FM DOOR HINGE 7'0" P STLEnamelSteel21SteelGray6411610621/4"€595.56
RFQ
STANLEY SECURITY SOLUTIONS 651 UL FM DOOR HINGE 7 651 UL FM DOOR HINGE 7'0"32D STSSatinStainless Steel21Stainless SteelSilver6511610941/4"€996.42
RFQ
STANLEY SECURITY SOLUTIONS 651 UL FM DOOR HINGE 7 651 UL FM DOOR HINGE 7'2" 32D STSSatinStainless Steel21Stainless SteelSilver6511610951/4"€1,030.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY SECURITY SOLUTIONS 641ULSTL80P Continuous Hinge 6 feet Full Mortise Gray
€442.20 /unit