Item | Electric Operated Drum Pump |
Cord Length | 16 ft. |
Def Compatible | No |
Diesel Exhaust Fluid Compatible | No |
Discharge Connection Type | Tri Clamp |
Discharge Tube Inside Dia. | 1" |
Discharge Tube Outlet I.d. | 1" |
Discharge Tube Outlet O.d. | 1 1/2" |
Discharge Tube Outside Dia. | 1 1/2" |
Display Qty | 1 |
Duty | Intermittent |
Duty Cycle | Intermittent |
Features | Hygienic Design, Quick Tear Down |
Food Grade | Yes |
For Container Size | 275 gal. |
For Container Type | Tote |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Glycerin, Hydraulic Oil, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
For Use With | SP-ENC-V/SP-8850-47 |
Frequency | 50/60 Hz |
Full Load Amps | 8.5A |
Housing Grade | Grade 316 |
Housing Material | Stainless Steel |
Includes Bung Adapter | No |
Includes Discharge Hose | No |
Includes Nozzle | No |
Includes Suction Tube | Yes |
Length | 60" |
Max. Flow Rate | 31 GPM |
Max. Head | 23 ft. , 25 ft. |
Max. Head Pressure | 11 psi |
Max. Oil Flow | 7 GPM |
Max. Outlet Pressure | 11 psi |
Max. Temp. | 175°F |
Max. Viscosity | 1000 cPS |
Metered | No |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Hp | 1 1/10 hp |
Motor Type | AC Brush |
Noise Level | 88 dB , 88 dBA |
Nominal Voltage | 110V AC |
Package Type | Basic Pump Without Discharge Hose |
Phase | 1 |
Plug Type | NEMA 5-15-P |
Power Source | Electric |
Runs Dry | Yes |
Seal Material | Sealless |
Self Priming | Yes |
Self-priming | Yes |
Suction Tube I.d. | 1 3/8" |
Suction Tube Inside Dia. | 1 1/3" |
Suction Tube Length | 47" |
Suction Tube Material | Stainless Steel |
Suction Tube O.d. | 1 5/8" |
Suction Tube Outside Dia. | 1 3/5" |
Thermal Protection | Yes |
Variable Speed | Yes |
Voltage Rating | 120V AC |
Wetted Material | PTFE, Stainless Steel |
Wetted Material Grade | Grade 316 |
Adapter Material | 316 Stainless Steel |
Agency Compliance | ETL, FDA Compliant, 3A |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Methyl Chloride, Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Trichlorethylene (50%) |
Discharge Tube Outlet Id | 1" |
Discharge Tube Outlet Od | 1 1/2" |
Frequency (hz) | 50/60 Hz |
Housing Material - Pumps | Grade 316 Stainless Steel |
Max. Fluid Temp. | 175°F |
Max. Head - Pumps | 25 ft. |
Motor Enclosure | TEFC |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Xylene |
Number Of Phases | 1 |
Overall Length | 60" |
Pump Package Type | Basic Pump Without Discharge Hose |
Rated Voltage | 120V AC |
Suction Tube Id | 1 3/8" |
Suction Tube Od | 1 5/8" |
Wetted Materials | 316 Stainless Steel, PTFE |