Flat Shipping

Flat Shipping at €24.99 + VAT

STANDARD ABRASIVES 66000223298 Quick-Change Sanding Disc, Ts, 3 Inch Dia, Aluminum Oxide, 80 Grit, 3500-2, 50 PK | CU4HAJ

STANDARD ABRASIVES 66000223298 Quick-Change Sanding Disc, Ts, 3 Inch Dia, Aluminum Oxide, 80 Grit, 3500-2, 50 PK

Item: CU4HAJ Model: 66000223298Cross Ref: 34AY78
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Backing WeightTwo Ply
Coating CoverageClosed
ColorBrown
Diameter3"
GradeMedium
Grit80
Max. Operating Speed20000 RPM
Mfr. Series3500-2 Series
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 5.8644
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedCoating CoverageResistance PropertiesPkg. Qty.Price
STANDARD ABRASIVES 595418 Quick-Change Sanding Disc, 2 Inch Dia, Ceramic, 120 Grit, 2-Ply Wt Cloth, 50 PK | CU4GZU 595418TR2"Ceramic30000 RPMClosedCorrosion50€98.20
STANDARD ABRASIVES 595415 Quick-Change Sanding Disc, 2 Inch Dia, Ceramic, 60 Grit, 2-Ply Wt Cloth, 50 PK | CU4GZV 595415TR2"Ceramic30000 RPMClosedCorrosion50€144.46
STANDARD ABRASIVES 598525 Quick-Change Sanding Disc, Tr, 3 Inch Dia, Zirconia Alumina, 60 Grit, 3500-2, 50 PK | CU4GZW 598525TR3"Zirconia Alumina20000 RPMClosed-50€105.47
STANDARD ABRASIVES 522302 Quick-Change Sanding Disc, Ts, 1 1/2 Inch Dia, Aluminum Oxide, 36 Grit, 50 PK | CU4GZX 522302TS1 1/2"Aluminum Oxide30000 RPMClosed-50€72.84
STANDARD ABRASIVES 522307 Quick-Change Sanding Disc, Ts, 1 1/2 Inch Dia, Aluminum Oxide, P100 Grit, 50 PK | CU4GZZ 522307TS1 1/2"Aluminum Oxide30000 RPMClosed-50€52.18
STANDARD ABRASIVES 522203 Quick-Change Sanding Disc, Ts, 1 Inch Dia, Aluminum Oxide, 40 Grit, 3500-2, 200 PK | CU4HAB 522203TS1"Aluminum Oxide40000 RPMClosed-200€70.37
STANDARD ABRASIVES 522401 Quick-Change Sanding Disc, Ts, 2 Inch Dia, Aluminum Oxide, 24 Grit, 3500-2, 50 PK | CU4HAC 522401TS2"Aluminum Oxide30000 RPMClosed-50€120.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANDARD ABRASIVES 66000223298 Quick-Change Sanding Disc, Ts, 3 Inch Dia, Aluminum Oxide, 80 Grit, 3500-2, 50 PK