Flat Shipping

Flat Shipping at €24.99 + VAT

STAIRMASTER 333FT-SN4-6 Stair Nosing, Double-Strip Grit, Aluminum, 54 in Wd, 3 Inch Dp, Black | CU4GWJ

STAIRMASTER 333FT-SN4-6 Stair Nosing, Double-Strip Grit, Aluminum, 54 in Wd, 3 Inch Depth, Black

Item: CU4GWJ Model: 333FT-SN4-6Cross Ref: 60HT50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Nosing
ColorBlack
Depth3"
Edge TypeBeveled
For Surface TypeMetal Stairs, Wood Stairs
IncludesExpansion Shields, Machine Screws, Tapcon Screws, Wood Screws
Indoor/outdoorIndoor/Outdoor
Installation Equipment IncludedNo
Installation MethodAdhesive And Fasteners
MaterialExtruded Aluminum
Mfr. SeriesStairmaster 333FTSN Series
Nose Height1"
Nose StyleBullnose
Resistance PropertiesCorrosion Resistant, Flame/Fire Resistant
Stripe PatternStraight Stripes
Surface DesignDouble Strip Grit
Thickness1/8"
Traffic TypeHeavy Traffic
Two Stage InstallationNo
Width54"
Edge StyleBeveled
Product TypeAnti-Slip Stair Nosing
SeriesStairmaster 333FTSN
StandardsFEDERAL TEST METHOD STANDARD NO. 501A. METHOD 6411

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelInstallation MethodNose StyleSurface DesignDepthNose HeightColorEdge TypeInstallation Equipment IncludedPrice
STAIRMASTER 333FT-SN5 Stair Nosing, Double-Strip Grit, Aluminum, 60 in Wd, 3 Inch Dp, Black | CU4GVW 333FT-SN5Adhesive And FastenersBullnoseDouble Strip Grit3"1"BlackBeveledNo€100.00
RFQ
STAIRMASTER 333FT-NG-I5 Stair Nosing, Double-Strip Grit, Aluminum, 60 in Wd, 3 Inch Dp | CU4GVX 333FT-NG-I5FastenersSquareDouble Strip Grit3"1"BlackBeveledNo€104.75
STAIRMASTER 333FT5 Stair Nosing, Double-Strip Grit, Aluminum, 60 in Wd, 3 Inch Dp, Black | CU4GVY 333FT5Adhesive And FastenersSquareDouble Strip Grit3"1"BlackBeveledNo€100.00
STAIRMASTER 333FT-SN-NG-I5 Stair Nosing, Double-Strip Grit, Aluminum, 60 in Wd, 3 Inch Dp | CU4GVZ 333FT-SN-NG-I5Adhesive And FastenersBullnoseDouble Strip Grit3"1"BlackBeveledNo€104.75
RFQ
STAIRMASTER 333FT-SN4 Stair Nosing, Double-Strip Grit, Aluminum, 48 in Wd, 3 Inch Dp, Black | CU4GWA 333FT-SN4Adhesive And FastenersBullnoseDouble Strip Grit3"1"BlackBeveledNo€83.14
STAIRMASTER 333FT-NG-I4 Stair Nosing, Double-Strip Grit, Aluminum, 48 in Wd, 3 Inch Dp | CU4GWB 333FT-NG-I4FastenersSquareDouble Strip Grit3"1"BlackBeveledNo€87.11
STAIRMASTER 333FT-NG-I4-6 Stair Nosing, Double-Strip Grit, Aluminum, 54 in Wd, 3 Inch Dp | CU4GWC 333FT-NG-I4-6FastenersSquareDouble Strip Grit3"1"BlackBeveledNo€95.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAIRMASTER 333FT-SN4-6 Stair Nosing, Double-Strip Grit, Aluminum, 54 in Wd, 3 Inch Depth, Black
€111.30 /unit