STAHLIN RJ606HPL Enclosure, 6 x 6 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7LJA

STAHLIN RJ606HPL Enclosure, 6 x 6 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7LJA Model: RJ606HPL
In Stock

Get it by Wednesday, Jun 11

€349.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight2.92 lbs.
Nominal Depth6"
Nominal Height6"
Nominal Width6"
Number Of Doors1
Product SeriesJ
Ships Factory DirectNo
Window/clear CoverNo

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)19.05
Ship length (cm)16.05
Ship width (cm)19.13
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN RJ606HPL Enclosure, 6 x 6 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€349.20 /unit