STAHLIN N302412HWT Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7LGJ

STAHLIN N302412HWT Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7LGJ Model: N302412HWT
In Stock

Get it by Tuesday, Jun 10

€2,331.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight54 lbs.
Nominal Depth12"
Nominal Height30"
Nominal Width24"
Number Of Doors1
Product SeriesControl
Ships Factory DirectNo
Window/clear CoverNo

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)84.86
Ship length (cm)35.03
Ship width (cm)66.85
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN N302412HWT Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€2,331.00 /unit